Motion
49-54-0730

MILWAUKEE TOOL
49-54-0730

Template Guide - For Use With: Milwaukee Routers, Size: 5/8 (Outside Diameter) in, 17/32 (Inside Diameter) in, 9/16 (Barrel Length) in
MI ITEM #03224045
MFR #49-54-0730
Your Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-0730

Template Guide - For Use With: Milwaukee Routers, Size: 5/8 (Outside Diameter) in, 17/32 (Inside Diameter) in, 9/16 (Barrel Length) in
MI ITEM #03224045
MFR #49-54-0730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.88/each(List $11.36)

Overview

Mfr description
49-54-0730 TEMPLATE GUIDE

Specifications

  • Accessory Type
    Template Guide
  • For Use With
    Milwaukee Routers
  • Size
    17/32 (Inside Diameter) in, 5/8 (Outside Diameter) in, 9/16 (Barrel Length) in
  • Material
    Steel
  • Includes
    44-40-0170 Lock Nut
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text