Motion
49-54-0740

MILWAUKEE TOOL
49-54-0740

Template Guide - For Use With: Milwaukee Routers, Size: 9/16 (Barrel Length) in, 3/4 (Outside Diameter) in, 21/32 (Inside Diameter) in
MI ITEM #03224047
MFR #49-54-0740
List Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-0740

Template Guide - For Use With: Milwaukee Routers, Size: 9/16 (Barrel Length) in, 3/4 (Outside Diameter) in, 21/32 (Inside Diameter) in
MI ITEM #03224047
MFR #49-54-0740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.36/each for your price

Overview

Mfr description
49-54-0740 TEMPLATE GUIDE

Specifications

  • Accessory Type
    Template Guide
  • For Use With
    Milwaukee Routers
  • Size
    21/32 (Inside Diameter) in, 3/4 (Outside Diameter) in, 9/16 (Barrel Length) in
  • Material
    Steel
  • Includes
    44-40-0170 Lock Nut
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text