Motion
49-54-1026

MILWAUKEE TOOL
49-54-1026

Sub-Base - For Use With: 5625, Size: 7 x 1-3/16 in
MI ITEM #03224049
MFR #49-54-1026
Your Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-1026

Sub-Base - For Use With: 5625, Size: 7 x 1-3/16 in
MI ITEM #03224049
MFR #49-54-1026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.12/each(List $20.83)

Overview

Mfr description
49-54-1026 ROUTER SUB-BASE 7" 1-3/16
  • High-strength, polycarbonate construction
  • Industry standard 1-3/16 in. center hole accepts Milwaukee template guides for pattern routing
  • Industry standard diameter, design, and hole pattern
  • Easy replacement

Specifications

  • Accessory Type
    Sub-Base
  • For Use With
    5625
  • Size
    7 x 1-3/16 in
  • Manufacturer Upc Number
    045242191222
  • Features & Benefits
    • High-strength, polycarbonate construction • Industry standard 1-3/16 in. center hole accepts Milwaukee template guides for pattern routing • Industry standard diameter, design, and hole pattern • Easy replacement
  • Weight
    0.38 lbs
  • Additional Details
    Constructed of clear polycarbonate, this high-strength router sub-base fits Milwaukee router (model 5625-20). The industry standard 1-3/16 in. center hole pattern accepts Milwaukee as well as other lock-nut style template guides for pattern routing. With an industry standard diameter (7 in.), bolt design and bolt-hole pattern, the sub-base is quickly installed on Milwaukee as well as other popular production routers. Includes one sub-base.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text