Motion
49-54-1045

MILWAUKEE TOOL
49-54-1045

Sub-Base - For Use With: 5615, 5616, 5620, Size: 6 x 2-1/2 in
MI ITEM #03224052
MFR #49-54-1045
List Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-54-1045

Sub-Base - For Use With: 5615, 5616, 5620, Size: 6 x 2-1/2 in
MI ITEM #03224052
MFR #49-54-1045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.05/each for your price

Overview

Mfr description
49-54-1045 ROUTER SUB-BASE 6" 2-1/2
  • High-strength construction
  • Extra-wide, 2-1/2 in. center hole for large bit clearance and enhanced cut visibility
  • Easy to install
  • Easy replacement

Specifications

  • Accessory Type
    Sub-Base
  • For Use With
    5615, 5616, 5620
  • Size
    6 x 2-1/2 in
  • Manufacturer Upc Number
    045242191192
  • Features & Benefits
    • High-strength construction • Extra-wide, 2-1/2 in. center hole for large bit clearance and enhanced cut visibility • Easy to install • Easy replacement
  • Weight
    0.35 lbs
  • Additional Details
    This high-strength sub-base fits Milwaukee BodyGrip® (series 5615 and 5616) and D-handle (series 5619) routers. The extra-large center hole allows for use of larger diameter bits as well as enhances cut visibility. Includes one sub-base.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text