Motion
49-56-0310

MILWAUKEE TOOL
49-56-0310

6-5/8 in. Recessed Light Hole Saw
MI ITEM #03224118
MFR #49-56-0310
Price$81.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0310

6-5/8 in. Recessed Light Hole Saw
MI ITEM #03224118
MFR #49-56-0310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.79/each

Specifications

Dimensions

  • Cutting Depth  
    1.5 in
  • Overall Length
    8 in
  • Saw Diameter  
    6-5/8 in

Details

  • Additional Details
    Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Continuous
  • Cutting Material
    Steel with Carbide Inserts
  • Finish Coating
    Uncoated
  • Includes
    (1) Recessed Light Hole Saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-56
  • Slug Removal
    Open Back
  • Specialty Application
    Recessed Lighting

Overview

Mfr description
49-56-0310 HOLE SAW 6-5/8"
  • Continual rim for clean cuts
  • Carbide grit edge for abrasive materials
  • Solid, welded construction provides accurately sized holes
  • Open back for easy plug removal
  • Use to install 6 in. recessed light fixtures requiring a 6-5/8 in. hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought