Motion
49-56-0315

MILWAUKEE TOOL
49-56-0315

Continuous Hole Saw - Continuous, Carbide Grit, 6-7/8 in Saw Diameter, Hole Saw Only
MI ITEM #03224119
MFR #49-56-0315
Your Price$72.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0315

Continuous Hole Saw - Continuous, Carbide Grit, 6-7/8 in Saw Diameter, Hole Saw Only
MI ITEM #03224119
MFR #49-56-0315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.63/each(List $83.53)

Overview

Mfr description
49-56-0315 HOLE SAW 6-7/8"
  • Continual rim for clean cuts
  • Carbide grit edge for abrasive materials
  • Solid, welded construction provides accurately sized holes
  • Open back for easy plug removal
  • Use to install 6 in. recessed light fixtures requiring a 6-7/8 in. hole

Specifications

  • Cutting Material
    Carbide Tipped
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Continuous
  • Includes
    (1) Hole saw
  • Specialty Application
    Recessed Lighting
  • Finish Coating
    Uncoated
  • Material Grade
    Multipurpose
  • Slug Removal
    Open Back
  • Series
    49-56
  • Additional Details
    Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws won't tear material and will leave a clean finish.
  • Overall Length
    1.75 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text