Overview
Mfr description
49-57-0020 ARBOR ASSEMBLY #2 MT
- Quick change Arbor assembly for tang drive Steel Hawg® cutters
- Consists of Arbor, oil hose and hand pump
- For best cutting results use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated
- Steel Hawg® Arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors 4292-1 or 4297-2
Specifications
- Shank TypeMorse Taper
- Series49-57
- IncludesSteel Balls
- Quick ChangeNo
- Shank Size2MT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data