Motion
49-57-0035

MILWAUKEE TOOL
49-57-0035

3/8 in. Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters
MI ITEM #03224174
MFR #49-57-0035
Your Price$62.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-0035

3/8 in. Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters
MI ITEM #03224174
MFR #49-57-0035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$62.28/each(List $64.69)

Overview

Mfr description
49-57-0035 ARBOR 3/8"
  • This Arbor system works with all of Milwaukee's sheet metal Carbide tooth hole saws
  • Arbor system includes a 1/2 in. center pin
  • Detachable drill cap
  • Ejector spring

Specifications

  • Additional Details
    For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2 in. diameter.
  • Manufacturer Upc Number
    045242201082
  • Quick Change
    Quick Change
  • Series
    49-57
  • Shank Size
    3/8 in
  • Shank Type
    Three Flats
  • UPC_NO
    045242201082
  • Weight
    0.34 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text