Motion
49-57-0038

MILWAUKEE TOOL
49-57-0038

Pilot Bit
Mi Item #03224176
MFR #49-57-0038
Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-0038

Pilot Bit
Mi Item #03224176
MFR #49-57-0038

Mfr description
49-57-0038 PILOT DRILL 2-3/4"
  • 2-3/4 in. length
  • For steel plate, sheet metal Carbide tipped hole saws
  • Standard with Arbor 49-57-0035
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.57/each

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Replacement pilot bit for use with arbor model 49-57-0035 which can be used for both steel plate and sheet metal Carbide tipped hole saws. This bit is standard equipment.
  • Arbor Comp
    Milwaukee 49-57-0035
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    045242200924
  • Material
    Carbide
  • Series
    49-57
  • UPC_NO
    045242200924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)