Motion
49-57-0564

MILWAUKEE TOOL
49-57-0564

9/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
Mi Item #03224178
MFR #49-57-0564
Price$187.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-0564

9/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
Mi Item #03224178
MFR #49-57-0564

Mfr description
49-57-0564 CUTTER 9/16" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.11/each

Specifications

Dimensions

  • Overall Length
    3.25 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Steel Hawg Quick Change Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Twist Lock
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)