Motion
49-57-0689

MILWAUKEE TOOL
49-57-0689

11/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224180
MFR #49-57-0689
List Price$163.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-0689

11/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224180
MFR #49-57-0689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$163.54/each for your price

Overview

Mfr description
49-57-0689 CUTTER 11/16" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Quick change tang drive
  • For use on a 4252 Steel Hawg

Specifications

  • Cutting Direction
    Right Hand Cut
  • Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Twist Lock
  • Overall Length
    3.25 in
  • Material Grade
    Sheet Metal
  • Series
    49-57
  • Spiral Direction
    Right Hand Spiral
  • Includes
    (1) Steel Hawg Quick Change Cutter
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text