Motion
49-57-0939

MILWAUKEE TOOL
49-57-0939

15/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224187
MFR #49-57-0939
Your Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-0939

15/16 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224187
MFR #49-57-0939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.15/each(List $156.58)

Overview

Mfr description
49-57-0939 CUTTER 15/16" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
  • Drill holes up to 3X faster and enjoy fast change-outs

Specifications

  • Cutting Direction
    Right Hand Cut
  • Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Shank Type
    Twist Lock
  • Overall Length
    3.25 in
  • Material Grade
    Sheet Metal
  • Series
    49-57
  • Spiral Direction
    Right Hand Spiral
  • Includes
    (1) Steel Hawg Quick Change Cutter
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text