Motion
49-57-1002

MILWAUKEE TOOL
49-57-1002

1 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224189
MFR #49-57-1002
Price$170.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1002

1 in. Quick Change Tang Drive Steel Hawg™ Cutter
MI ITEM #03224189
MFR #49-57-1002

Mfr description
49-57-1002 CUTTER 1" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Quick change tang drive: fast change-outs let you work more efficiently
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.57/each

Specifications

Dimensions

  • Overall Length
    3.25 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Steel Hawg Quick Change Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Twist Lock
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)