Motion
49-57-1125

MILWAUKEE TOOL
49-57-1125

1-1/8 in. Threaded Steel Hawg® Cutter
Mi Item #03224192
MFR #49-57-1125
Price$293.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1125

1-1/8 in. Threaded Steel Hawg® Cutter
Mi Item #03224192
MFR #49-57-1125

Mfr description
49-57-1125 CUTTER 1-1/8" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.50/each

Specifications

Dimensions

  • Overall Length
    4.25 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Steel Hawg Threaded Cutter
  • Manufacturer Upc Number
    045242201709
  • Material
    Carbide
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)