Motion
49-57-1250

MILWAUKEE TOOL
49-57-1250

1-1/4 in. Threaded Steel Hawg® Cutter
Mi Item #03224196
MFR #49-57-1250
Price$303.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1250

1-1/4 in. Threaded Steel Hawg® Cutter
Mi Item #03224196
MFR #49-57-1250

Mfr description
49-57-1250 CUTTER 1-1/4" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.54/each

Specifications

Dimensions

  • Overall Length
    2.5 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    1 Cutter
  • Manufacturer Upc Number
    045242201853
  • Material
    Carbide Tipped
  • Material Grade
    Cast Iron
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)