Motion
49-57-1500

MILWAUKEE TOOL
49-57-1500

1-1/2 in. Threaded Steel Hawg® Cutter
MI ITEM #03224204
MFR #49-57-1500
Price$270.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1500

1-1/2 in. Threaded Steel Hawg® Cutter
MI ITEM #03224204
MFR #49-57-1500

Mfr description
49-57-1500 CUTTER 1-1/2" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.83/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Overall Length
    3.25 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    1 Bit
  • Manufacturer Upc Number
    045242202102
  • Material
    Bi-Metal
  • Material Grade
    Cast Iron
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)