Overview
Mfr description
49-57-1502 CUTTER 1-1/2" STEEL HAWG
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Quick change tang drive: fast change-outs let you work more efficiently
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
Specifications
- Cutting DirectionRight Hand Cut
- MaterialCarbide Tipped
- Finish CoatingUncoated
- Shank TypeTwist Lock
- Overall Length3.25 in
- Material GradeStainless Steel
- Series49-57
- Spiral DirectionRight Hand Spiral
- Includes(1) Steel Hawg Quick Change Cutter
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data