Motion
49-57-1625

MILWAUKEE TOOL
49-57-1625

1-5/8 in. Threaded Steel Hawg® Cutter
Mi Item #03224208
MFR #49-57-1625
Price$571.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1625

1-5/8 in. Threaded Steel Hawg® Cutter
Mi Item #03224208
MFR #49-57-1625

Mfr description
49-57-1625 CUTTER 1-5/8" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.97/each

Specifications

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    045242202256
  • Material
    Carbide
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)