Motion
49-57-1812

MILWAUKEE TOOL
49-57-1812

1-13/16 in. Threaded Steel Hawg® Cutter
MI ITEM #03224214
MFR #49-57-1812
List Price$432.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-1812

1-13/16 in. Threaded Steel Hawg® Cutter
MI ITEM #03224214
MFR #49-57-1812

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$432.94/each for your price

Overview

Mfr description
49-57-1812 CUTTER 1-13/16" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Metric thread size M18 x 1.5 shank

Specifications

  • Cutting Direction
    Right Hand Cut
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Type
    Threaded
  • Overall Length
    3.88 in
  • Material Grade
    Sheet Metal
  • Series
    49-57
  • Spiral Direction
    Right Hand Spiral
  • Includes
    (1) Steel Hawg Threaded Cutter
  • Manufacturer Upc Number
    045242202409
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text