Motion
49-57-2000

MILWAUKEE TOOL
49-57-2000

2 in. Threaded Steel Hawg® Cutter
MI ITEM #03224220
MFR #49-57-2000
Price$772.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-2000

2 in. Threaded Steel Hawg® Cutter
MI ITEM #03224220
MFR #49-57-2000

Mfr description
49-57-2000 CUTTER 2" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$772.43/each

Specifications

Dimensions

  • Overall Length
    3.75 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Cutter
  • Manufacturer Upc Number
    045242202553
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)