Motion
49-57-2002

MILWAUKEE TOOL
49-57-2002

2 in. Quick Change Tang Drive Steel Hawg® Cutter
MI ITEM #03224221
MFR #49-57-2002
Price$475.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-2002

2 in. Quick Change Tang Drive Steel Hawg® Cutter
MI ITEM #03224221
MFR #49-57-2002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$475.64/each

Specifications

Dimensions

  • Overall Length
    3.25 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) Steel Hawg Quick Change Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Twist Lock
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
49-57-2002 CUTTER 2" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • For use with No. 3 Morse taper Arbor assembly 49-57-0010
  • Quick change tang drive: fast change-outs let you work more efficiently

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought