Motion
49-57-2500

MILWAUKEE TOOL
49-57-2500

2-1/2" Threaded Steel Hawg® Cutter
MI ITEM #03224227
MFR #49-57-2500
Price$893.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-2500

2-1/2" Threaded Steel Hawg® Cutter
MI ITEM #03224227
MFR #49-57-2500

Mfr description
49-57-2500 CUTTER 2-1/2" STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$893.59/each

Specifications

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    045242202850
  • Material
    Carbide
  • Series
    49-57
  • Shank Type
    Threaded
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)