Specifications
Dimensions
- Overall Length3.75 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Includes(1) Steel Hawg Threaded Cutter
- Manufacturer Upc Number045242203703
- MaterialCarbide
- Material GradeSheet Metal
- Recommended Safety EquipmentSafety Glasses
- Series49-57
- Shank TypeThreaded
- Spiral DirectionRight Hand Spiral
Overview
Mfr description
49-57-4500 CUTTER 4-1/2" STEEL HAWG
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
- Metric thread size M18 x 1.5 shank
- 2 in. cutting depth