Overview
Mfr description
49-57-4620 CUTTER 4-5/8" STEEL HAWG
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
Specifications
- Cutting DirectionRight Hand Cut
- MaterialCarbide
- Finish CoatingUncoated
- Shank TypeThreaded
- Overall Length3.75 in
- Material GradeSheet Metal
- Series49-57
- Spiral DirectionRight Hand Spiral
- Includes(1) Steel Hawg Threaded Cutter
- Manufacturer Upc Number045242203758
- Recommended Safety EquipmentSafety Glasses
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data