Motion
49-57-8068

MILWAUKEE TOOL
49-57-8068

11/16 in. One Piece Steel Hawg Cutter
MI ITEM #03224250
MFR #49-57-8068
Price$143.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8068

11/16 in. One Piece Steel Hawg Cutter
MI ITEM #03224250
MFR #49-57-8068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.24/each

Specifications

Dimensions

  • Overall Length
    1.5 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    1 Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Cast Iron
  • Number Of Flats
    3 Flats
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
49-57-8068 CUTTER 11/16" 1PC STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
  • Drill holes up to 3X faster

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought