Motion
49-57-8081

MILWAUKEE TOOL
49-57-8081

13/16 in. One Piece Steel Hawg Cutter
Mi Item #03224251
MFR #49-57-8081
Price$93.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8081

13/16 in. One Piece Steel Hawg Cutter
Mi Item #03224251
MFR #49-57-8081

Mfr description
49-57-8081 CUTTER 13/16" 1PC STEEL HAWG
  • Faster cutting: alternating tooth form geometry makes fast work of cutting steel
  • Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
  • Cleaner holes: cut less material for clean, accurate holes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.85/each

Specifications

Dimensions

  • Overall Length
    5.38 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    13/16 in. Steel Hawg Cutter
  • Material
    Carbide
  • Material Grade
    Sheet Metal
  • Number Of Flats
    3 Flats
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)