Motion
49-57-8201

MILWAUKEE TOOL
49-57-8201

11/16 in. Quick Change Steel Plate Carbide Cutter
Mi Item #03224253
MFR #49-57-8201
Price$101.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8201

11/16 in. Quick Change Steel Plate Carbide Cutter
Mi Item #03224253
MFR #49-57-8201

Mfr description
49-57-8201 HOLE SAW CUTTER 11/16"
  • 11/16 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.02/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Cutter Diameter
    11/16 in
  • Cutting Depth
    0.375 in
  • Overall Length
    4.13 in
  • Weight
    0.13 lbs

Details

  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Includes
    1 Bit
  • Material
    Carbide
  • Material Grade
    Cast Iron
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)