Motion
49-57-8209

MILWAUKEE TOOL
49-57-8209

15/16 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224261
MFR #49-57-8209
List Price$109.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8209

15/16 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224261
MFR #49-57-8209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.17/each for your price

Overview

Mfr description
49-57-8209 HOLE SAW CUTTER 15/16"
  • 13/16 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

  • Overall Length
    4.13 in
  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutting Depth
    0.5 in
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Includes
    (1) Quick Change Sheet Plate Carbide Cutter
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205240
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text