Motion
49-57-8211

MILWAUKEE TOOL
49-57-8211

1 in. Quick Change Sheet Plate Carbide Cutter
Mi Item #03224263
MFR #49-57-8211
Price$113.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8211

1 in. Quick Change Sheet Plate Carbide Cutter
Mi Item #03224263
MFR #49-57-8211

Mfr description
49-57-8211 HOLE SAW CUTTER 1"
  • 1 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.13/each

Specifications

Dimensions

  • Cutting Depth
    0.5 in
  • Overall Length
    4.13 in
  • Weight
    0.15 lbs

Details

  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Includes
    (1) Quick Change Sheet Plate Carbide Cutter
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)