Motion
49-57-8215

MILWAUKEE TOOL
49-57-8215

1-1/8 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224267
MFR #49-57-8215
Price$78.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8215

1-1/8 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224267
MFR #49-57-8215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.42/each

Specifications

Dimensions

  • Cutting Depth
    0.5 in
  • Overall Length
    4.13 in
  • Weight
    0.15 lbs

Details

  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Includes
    (1) Quick Change Sheet Plate Carbide Cutter
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205318

Overview

Mfr description
49-57-8215 HOLE SAW CUTTER 1-1/8"
  • 1-1/8 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
  • Stainless steel, quick-change shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought