Motion
49-57-8221

MILWAUKEE TOOL
49-57-8221

1-5/16 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224273
MFR #49-57-8221
List Price$107.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8221

1-5/16 in. Quick Change Sheet Plate Carbide Cutter
MI ITEM #03224273
MFR #49-57-8221

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.72/each for your price

Overview

Mfr description
49-57-8221 HOLE SAW CUTTER 1-5/16"
  • 1-5/16 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 1/2 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

  • Overall Length
    4.13 in
  • Additional Details
    Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.
  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutting Depth
    0.5 in
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Finish Coating
    Uncoated
  • Includes
    (1) Quick Change Sheet Plate Carbide Cutter
  • Manufacturer Upc Number
    045242205387
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205387
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text