Motion
49-57-8321

MILWAUKEE TOOL
49-57-8321

1-5/16 in. Quick Change Sheet Metal Carbide Cutter
MI ITEM #03224291
MFR #49-57-8321
List Price$72.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8321

1-5/16 in. Quick Change Sheet Metal Carbide Cutter
MI ITEM #03224291
MFR #49-57-8321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.67/each for your price

Overview

Mfr description
49-57-8321 HOLE SAW CUTTER 1-5/16"
  • 1-5/16 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 3/16 in. cutting depth
  • Stainless steel, quick-change shank

Specifications

  • Cutting Depth
    0.1875 in
  • Finish Coating
    Uncoated
  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutter Diameter
    1-5/16 in
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Includes
    (1) Sheet Metal Carbide Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Overall Length
    2.13 in
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205660
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text