Motion
49-57-8325

MILWAUKEE TOOL
49-57-8325

Toothed Hole Saw - Toothed, Carbide-Tipped, 1-7/16 in Saw Diameter, 3/16 in Cutting Depth, Hole Saw Only
MI ITEM #03224295
MFR #49-57-8325
List Price$98.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-57-8325

Toothed Hole Saw - Toothed, Carbide-Tipped, 1-7/16 in Saw Diameter, 3/16 in Cutting Depth, Hole Saw Only
MI ITEM #03224295
MFR #49-57-8325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.11/each for your price

Overview

Mfr description
49-57-8325 HOLE SAW CUTTER 1-7/16"

Specifications

  • Cutting Depth
    0.1875 in
  • Finish Coating
    Uncoated
  • Arbor Comp
    Milwaukee 49-57-0035
  • Cutter Diameter
    1-7/16 in
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide-Tipped
  • Includes
    (1) Sheet Metal Carbide Cutter
  • Material
    Carbide Tipped
  • Material Grade
    Sheet Metal
  • Overall Length
    2.13 in
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-57
  • UPC_NO
    045242205707
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text