Motion
49-59-0687

MILWAUKEE TOOL
49-59-0687

11/16 in. HSS Annular Cutter 1 in. Depth
Mi Item #03224330
MFR #49-59-0687
Price$64.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-0687

11/16 in. HSS Annular Cutter 1 in. Depth
Mi Item #03224330
MFR #49-59-0687

Mfr description
49-59-0687 ANNULAR CUTTER 11/16" HSS
  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.09/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cutter Diameter
    11/16 in
  • Cutting Depth
    1 in
  • Overall Length
    2.358 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Magnetic Drill Compatibility
    Milwaukee® compact magnetic drill press
  • Material
    High Speed Steel
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-59
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Stack Cut Teeth
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)