Motion
49-59-1062

MILWAUKEE TOOL
49-59-1062

1-1/16 in. HSS Annular Cutter 1 in. Depth
MI ITEM #03224336
MFR #49-59-1062
List Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-1062

1-1/16 in. HSS Annular Cutter 1 in. Depth
MI ITEM #03224336
MFR #49-59-1062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.99/each for your price

Overview

Mfr description
49-59-1062 ANNULAR CUTTER 1-1/16" HSS
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0011

Specifications

  • Cutter Diameter
    1-1/16 in
  • Cutting Depth
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon Flat
  • Stack Cut Teeth
    No
  • Overall Length
    2.358 in
  • Material Grade
    Sheet Metal
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    49-59
  • Magnetic Drill Compatibility
    Milwaukee® compact magnetic drill press
  • Chuck Size
    3/4 in
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text