Motion
49-59-1750

MILWAUKEE TOOL
49-59-1750

1-3/4 in. HSS Annular Cutter 1 in. Depth
MI ITEM #03224347
MFR #49-59-1750
Price$216.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-59-1750

1-3/4 in. HSS Annular Cutter 1 in. Depth
MI ITEM #03224347
MFR #49-59-1750

Mfr description
49-59-1750 ANNULAR CUTTER 1-3/4" HSS
  • Advanced tooth geometry cuts, cleans, and clears the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.37/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Cutter Diameter
    1-3/4 in
  • Cutting Depth
    1 in
  • Overall Length
    2.358 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Magnetic Drill Compatibility
    Milwaukee® compact magnetic drill press
  • Material
    High Speed Steel
  • Material Grade
    Sheet Metal
  • Recommended Safety Equipment
    Safety Glasses
  • Series
    49-59
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Stack Cut Teeth
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)