Motion
49-67-0115

MILWAUKEE TOOL
49-67-0115

Spacer Assembly
MI ITEM #03224384
MFR #49-67-0115
Your Price$189.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-67-0115

Spacer Assembly
MI ITEM #03224384
MFR #49-67-0115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.22/each(List $217.61)

Overview

Mfr description
49-67-0115 SPACER ASSEMBLY
  • Increase bit capacity from 10 in. to 14 in.
  • Mounts between cradle and motor
  • For use with diamond coring rigs 4115, 4115-21, 4115-22, 4120, 4120-21 and 4120-22 only
  • Easy to install

Specifications

  • Accessory Type
    Spacer
  • Additional Details
    This spacer mounts between the cradle and the diamond drill motor to increase the bit capacity from 10 in. to 14 in. For use with models (4115, 4120, 4115-21, 4115-22, 4120-211, 4120-22).
  • For Use With
    4115/4115-21/4115-22/4120/4120-21/4120-22 Diamond Coring Rig
  • Manufacturer Upc Number
    045242208937
  • UPC_NO
    045242208937
  • Weight
    3.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text