Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-80-0306

Heat Gun Accessory - Reduction Nozzle, For Use With 8978-20, 8986-20, 8988-20
MI ITEM #03224394
MFR #49-80-0306

Mfr description
49-80-0306 NOZZLE REDUCTION 9/16"
  • Intensified, spot directed for corners, bending Plexiglas, soldering
  • Similar to 49-80-0305 but for larger work areas
  • Use with Milwaukee heat gun 8978-20, 8986-20, or 8988-20
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    9/16 in

Details

  • Accessory Type
    Reduction Nozzle
  • For Use With
    8978-20, 8986-20, 8988-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)