Motion
49-90-0040

MILWAUKEE TOOL
49-90-0040

Vacuum Cleaner Hose, Hose Diameter: 1-1/2 in, Hose Length: 15ft
MI ITEM #03224407
MFR #49-90-0040
Your Price$210.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-0040

Vacuum Cleaner Hose, Hose Diameter: 1-1/2 in, Hose Length: 15ft
MI ITEM #03224407
MFR #49-90-0040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.61/each(List $242.20)

Overview

Mfr description
49-90-0040 HOSE 15' NEOPRENE
  • 1-1/2 in. I.D.
  • Neoprene lined
  • Wire reinforced
  • Oil resistant

Specifications

  • Accessory Type
    Hose
  • Hose Diameter
    1-1/2 in
  • Hose Length
    15 ft
  • Connector Material
    Neoprene
  • Manufacturer Upc Number
    045242211456
  • Weight
    10.60 lbs
  • Additional Details
    Black 15 Ft. long neoprene lined, wire reinforced, oil resistant 1-1/2 in. I.D. hose has two molded cuff ends. Molded ends fit into swivel end or compression fit connectors which are ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text