Overview
Mfr description
49-90-0090 HOSE 7' WIRELESS VINYL
- 1-1/2 in. inner diameter
- Crushproof multi-flex vinyl
- No wire reinforcement
- Molded cuff ends fit into swivel end, compression fit connectors (ordered separately)
Specifications
- Accessory TypeWireless Hose
- For Use WithVacuum Cleaners
- UPC_NO045242211708
- Weight2.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data