Motion
49-96-0370

MILWAUKEE TOOL
49-96-0370

Above-The-Table Depth Wrench
MI ITEM #03224610
MFR #49-96-0370
List Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-96-0370

Above-The-Table Depth Wrench
MI ITEM #03224610
MFR #49-96-0370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.93/each for your price

Overview

Mfr description
49-96-0370 WRENCH T-HANDLE DEPTH ADJUST
  • Durable, drop-forge steel construction
  • Narrow, extra-long body for easy access and adjustment of above-the-table system
  • Hardened material
  • Steel reinforced

Specifications

  • Includes
    1 Wrench
  • Shank Length
    7.5 in
  • Overall Length
    7.5 in
  • Handle Style
    T-Handle
  • Handle Material
    Steel
  • Shank Material
    Steel
  • Manufacturer Upc Number
    045242222070
  • UPC_NO
    0045242222070
  • Socket Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text