Motion
49-96-4040

MILWAUKEE TOOL
49-96-4040

1/2 in. Open End Wrench
Mi Item #03224613
MFR #49-96-4040
Price$7.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-96-4040

1/2 in. Open End Wrench
Mi Item #03224613
MFR #49-96-4040

Mfr description
49-96-4040 OPEN END WRENCH 1/2"
  • Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
  • Open end wrench is a one-piece wrench with a U-shaped opening that grips two opposite faces of the bolt or nut
  • End is generally oriented at an angle of around 15 degrees to the longitudinal axis of the handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.02/each

Specifications

Dimensions

  • Wrench Size
    1/2 in

Details

  • Measurement System
    Imperial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)