1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
5339-21
2 in. SDS Max Demolition Hammer
Mi Item #
03224640
MFR #
5339-21
Price
$1,045.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Hammers, Chippers and Scalers
Chipping Hammers
MILWAUKEE TOOL 5339-21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
5339-21
2 in. SDS Max Demolition Hammer
Mi Item #
03224640
MFR #
5339-21
Mfr description
5339-21 DML HMR 25LB 14A SDS MAX
Powerful 14 amp Motor: Delivers 19.9 ft-lbs of blow energy
Heavy-duty robust construction: digs and hammers under the most demanding jobsite conditions
Comfortable inline design: three side handle positions plus D-handle offer greater user comfort
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,045
.80
/each
Add to Cart
Specifications
Dimensions
Overall Length
27.5 in
Details
Material
Nylon, Metal
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items