Motion
5342-21
2 in. SDS Max Rotary Hammer
Mi Item #03224642
MFR #5342-21
Price$1,667.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 in. SDS Max Rotary Hammer
Mi Item #03224642
MFR #5342-21

Mfr description
5342-21 RTRY HAMMER 2 SDS MAX
  • Powerful 15 amp motor: delivers 19.9 ft-lbs of blow energy
  • Heavy-duty robust construction: digs and drills under the most demanding jobsite conditions
  • Comfortable inline design: three handle positions offer greater user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.97/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Overall Length
    27-1/2 in
  • Tool Weight
    26.2 lb
  • Torque
    19.9 ft-lbs

Details

  • Amperage
    15 A
  • Chipping
    Chipping
  • Drilling Capacity Masonry
    2 in
  • Drilling Capacity Metal
    2 in
  • Drilling Capacity Wood
    2 in
  • Handle Style
    D-Handle
  • Impact Rate
    1950 bpm
  • Includes
    Carrying Case
  • Maximum Speed
    250 rpm
  • Number Of Pieces
    4
  • Power Rating
    15 A
  • Sds Shank Style
    SDS-Max
  • UPC_NO
    045242024001
  • Variable Speed
    Variable Speed
  • Vibration Control
    Vibration Control
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)