Motion
5387-20
1/2 in. Dual Speed Hammer Drill
MI ITEM #03224654
MFR #5387-20
Price$228.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in. Dual Speed Hammer Drill
MI ITEM #03224654
MFR #5387-20

Mfr description
5387-20 DRILL HMR 1/2 8.5 AMP DUAL SPD
  • Powerful 8.5 amp dual-speed motor: optimized for concrete fastening with overload protection. choose 0-1, 000 RPM/0-16,000 BPM or 0-2, 500 RPM/0-40,000 BPM
  • Heavy-duty metal gear case: withstands daily jobsite use, yet is light enough to reduce operator fatigue
  • Light weight balanced design reduces operator fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.76/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    10 ft
  • Overall Height
    14.75 in
  • Overall Length
    14.75 in
  • Overall Width
    3.27 in
  • Tool Weight
    6.4 lb
  • Torque
    19.9 ft-lbs

Details

  • Amperage
    8.5 A
  • Chipping
    Not Chipping
  • Chuck Style
    Keyed
  • Color Finish
    Red, Grey, Black
  • CSA Approval
    Yes
  • Drilling Capacity Masonry
    3/4 in
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    2 in
  • Handle Style
    Pistol Grip
  • Impact Rate
    40000 ipm
  • Includes
    Tool, depth gauge, chuck key, Quik-Lok cord, side handle
  • Manufacturer Upc Number
    045242025381
  • Material
    Metal
  • Maximum Speed
    2500 rpm
  • Number Of Pieces
    4
  • Power Rating
    8.5 A
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242025381
  • Variable Speed
    Yes
  • Vibration Control
    Vibration Control Not Included
  • Voltage
    122 V
  • Warranty
    5 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)