Motion
5616-20
2-1/4 Max HP EVS BodyGrip® Router
MI ITEM #03224662
MFR #5616-20
List Price$519.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 Max HP EVS BodyGrip® Router
MI ITEM #03224662
MFR #5616-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.65/each for your price

Overview

Mfr description
5616-20 ROUTER 2-1/4 MAX HP
  • Exclusive BodyGrip® design
  • Powerful 13 amp, 2-1/4 max hp Milwaukee motor
  • Premium electronic motor feedback maintains speed and power under load
  • Electronic variable speed with soft start (10,000 to 24,000 RPM)
  • Micro-fine linear depth adjustment to within 1/64 in.
  • Exclusive above-the-table depth adjustment system
  • Exclusive motor contamination shield minimizes damage, maximizes airflow

Specifications

  • Power Source
    Corded
  • Router Type
    Interchangeable Base
  • Collet Size
    1/2 in
  • Maximum Speed
    24000 rpm
  • Variable Speed
    Variable Speed
  • Handle Throttle Style
    Molded Rubber Handle
  • Power Rating
    2.2 hp
  • Amperage
    13 A
  • Voltage
    120 V ac
  • Horsepower
    2.2 hp
  • Cord Length
    8 ft
  • Tool Weight
    8.8 lb
  • Number Of Pieces
    6
  • Includes
    T-Handle Wrench
  • UPC_NO
    045242032860
  • Weight
    11.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text