Motion
6852-20
18 Gauge Shear
Mi Item #03224727
MFR #6852-20
Price$293.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gauge Shear
Mi Item #03224727
MFR #6852-20

Mfr description
6852-20 SHEAR 18GA
  • 6.8 amp Milwaukee motor, trigger speed control: 0 to 2500 RPM spindle speed
  • 360° swivel head
  • Ergonomic tactile grip for optimal user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.64/each

Specifications

Dimensions

  • Cord Length
    10 ft
  • Overall Length
    12-1/4 in
  • Tool Weight
    4.1 lb

Details

  • Amperage
    6.8 A
  • Cutting Capacity Steel
    18 ga
  • Includes
    Hex Wrench
  • Maximum Speed
    2500 spm
  • Number Of Pieces
    2
  • Power Source
    Corded
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)