Motion
9560
Electric Chain Hoist - Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 1 ph, 115/230 V ac, 1/2 hp, 16 fp/min Maximum Lift Speed
Mi Item #03224757
MFR #9560
Price$6,101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 1 ph, 115/230 V ac, 1/2 hp, 16 fp/min Maximum Lift Speed
Mi Item #03224757
MFR #9560

Mfr description
9560 HOIST 1/2 TON ELE 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,101.38/each

Specifications

Dimensions

  • Lift Height
    10 ft
  • Weight
    76.00 lbs

Details

  • Body Material
    Aluminum Alloy
  • Horsepower
    1/2 hp
  • Maximum Lift Speed
    16 fp/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Reeving
    1
  • Supply Voltage
    115/230 V ac
  • UPC_NO
    045242069002
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)