1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
9568
Hook Mount, 1 ton Capacity, 10 ft Lift Height, 115/230 V, 1 hp
MI ITEM #
03224763
MFR #
9568
Your Price
$5,869.03
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
MILWAUKEE TOOL 9568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
9568
Hook Mount, 1 ton Capacity, 10 ft Lift Height, 115/230 V, 1 hp
MI ITEM #
03224763
MFR #
9568
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,869.03
/each
(List
$7,042.83
)
Qty
Add to Cart
Overview
Mfr description
9568 HOIST 1 TON ELE 20 FT
Specifications
Mounting Type
Hook
Weight Capacity
1 ton
Lift Height
10 ft
Horsepower
1 hp
Supply Voltage
115/230 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data