1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
9573
2 ton Capacity, 10 ft Lift Height, 115/230 V, 1 hp
Mi Item #
03224766
MFR #
9573
Price
$5,943.61
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Electric Hoists
MILWAUKEE TOOL 9573
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
9573
2 ton Capacity, 10 ft Lift Height, 115/230 V, 1 hp
Mi Item #
03224766
MFR #
9573
Mfr description
9573 HOIST 2 TON ELE 20 FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,943
.61
/each
Add to Cart
Specifications
Dimensions
Lift Height
10 ft
Details
Horsepower
1 hp
Supply Voltage
115/230 V
Weight Capacity
2 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items